This product requires certification to purchase.

12 oz. Pet Clear Cup (20/50/CA)

Empress Products

12 oz. Pet Clear Cup (20/50/CA)

  • Fast #
  • Part #EPET12T
  • Item #11759120
  • Manufacturer Part #EPET12T
5 out of 5 Customer Rating
Brand image
Empress Products

12 oz. Pet Clear Cup (20/50/CA)

  • Fast #
  • Part #EPET12T
  • Item #11759120
  • Manufacturer Part #EPET12T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Empress PET cups are a clear stand-out with their extremely durable and reliable transparent material. The clear PET cups maintain the original flavor and appearance of the beverages due to their unique resin material. Empress PET cups are tough enough to freeze or heat, and are also crack-resistant. Serve and sip your drinks confidently in Empress PET cups, built for quality and maintaining flavor. Great for indoor or outdoor use.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
12 oz
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PET
Warranty & Product Information
Type
EPET12T
UPC
820524016536