This product requires certification to purchase.

9 oz. Plastic PET Clear Cups

Empress Products

9 oz. Plastic PET Clear Cups

  • Fast #
  • Part #EEPET09
  • Item #10122363
  • Manufacturer Part #EPET09
3.3 out of 5 Customer Rating
Brand image
Empress Products

9 oz. Plastic PET Clear Cups

  • Fast #
  • Part #EEPET09
  • Item #10122363
  • Manufacturer Part #EPET09
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from an extremely clear, durable and tough material
  • PET is an odor and flavor resistant thermoplastic resin, meaning they will maintain the original flavor and aroma of food and beverages placed in them
  • PET cups are freeze, heat and crack-resistant, which helps make them one of the most popular plastic materials in the market.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
9 ounces
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PET
Warranty & Product Information
Type
EEPET09