This product requires certification to purchase.

6 in. Paper Plate in White (10/100/CA)

Empress Products

Empress 6 in. Paper Plate in White (10/100/CA)

  • Fast #
  • Part #E3020000064
  • Item #11759110
  • Manufacturer Part #E30200 00064
5 out of 5 Customer Rating
Brand image
Empress Products

Empress 6 in. Paper Plate in White (10/100/CA)

  • Fast #
  • Part #E3020000064
  • Item #11759110
  • Manufacturer Part #E30200 00064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Empress Uncoated Paper Plates are the go-to serving option for everyday use and busy gatherings. The crisp white paper plates make the perfect backdrop for any party food, from appetizers to dessert. The ribbed edges allow for easy grip when grabbing a plate from the serving area, to transporting it with food to the table. Empress sturdy, uncoated paper plates are microwave-safe and allow for quick and easy clean-up. Use the durable plates indoors and outdoors, wherever guests are dining.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Collection
Empress
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
Type
E3020000064
UPC
820524000641