This product requires certification to purchase.

Heavyweight Soup Spoon Nat Bio Blend (1000/CA)

Empress Products

Empress Cutlery Heavyweight Soup Spoon Nat Bio Blend (1000/CA)

  • Fast #
  • Part #E150004
  • Item #11759107
  • Manufacturer Part #E150004
4.6 out of 5 Customer Rating
Brand image
Empress Products

Empress Cutlery Heavyweight Soup Spoon Nat Bio Blend (1000/CA)

  • Fast #
  • Part #E150004
  • Item #11759107
  • Manufacturer Part #E150004
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Empress Earth Bio Blend Cutlery are an eco-friendly alternative made with a blend of Corn-Starch, PP, with Caco3. The strong, heavyweight material makes these an excellent choice for both hot and cold food applications. The natural color and material communicate a desire to protect the environment by reducing the amount of plastic used.
  • Requires Certification

Documents

Characteristics & Features
Collection
Empress Cutlery
Color Finish Category
Whites
Color Finish Name
White
Material
Plant Starch
Material Type
Polypropylene, Calcium Carbonate
Warranty & Product Information
Product Type
Spoon
Type
E150004
UPC
820524005455