This product requires certification to purchase.

Dome Lid Hot Cup in Black (10/100/CA)

Empress Products

Empress Dome Lid Hot Cup in Black (10/100/CA)

  • Fast #
  • Part #E1020DLB
  • Item #11759103
  • Manufacturer Part #E1020-DLB
3.2 out of 5 Customer Rating
Brand image
Empress Products

Empress Dome Lid Hot Cup in Black (10/100/CA)

  • Fast #
  • Part #E1020DLB
  • Item #11759103
  • Manufacturer Part #E1020-DLB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Empress dome lid fits 10–20 oz paper hot cups with a secure 90 mm rim, providing a tight seal and convenient sipping for hot beverages on the go.
  • Requires Certification

Documents

Characteristics & Features
Collection
Empress
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Product Type
Lid
Type
E1020DLB