This product requires certification to purchase.

9 in. PFAS Free Plate in White (3-Comp 500)

Empress Products

Empress Earth 9 in. PFAS Free Plate in White (3-Comp 500)

  • Fast #
  • Part #EPL93PF
  • Item #11759123
  • Manufacturer Part #EPL-93-PF
5 out of 5 Customer Rating
Brand image
Empress Products

Empress Earth 9 in. PFAS Free Plate in White (3-Comp 500)

  • Fast #
  • Part #EPL93PF
  • Item #11759123
  • Manufacturer Part #EPL-93-PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Attractive, sturdy, and stackable, Empress Earth Bagasse Products are made from sugar cane byproducts, which are annually renewable. They are light weight, heat tolerant, and a great eco-friendly alternative to foam disposables!
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9 in
Characteristics & Features
Collection
Empress Earth
Color Finish Category
Whites
Color Finish Name
White
Material
Bagasse
Warranty & Product Information
Type
EPL93PF