This product requires certification to purchase.

Heavy Weight Plastic Forks (1000 Per Case)

Empress Products

Heavy Weight Plastic Forks (1000 Per Case)

  • Fast #
  • Part #EE182001
  • Item #10122350
  • Manufacturer Part #E182001
5 out of 5 Customer Rating
Brand image
Empress Products

Heavy Weight Plastic Forks (1000 Per Case)

  • Fast #
  • Part #EE182001
  • Item #10122350
  • Manufacturer Part #E182001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rigid and durable, made with heavyweight polystyrene
  • Strong enough for a variety of dense foods
  • Available in black, white, or champagne to complement any décor
  • Convenient bulk packaging of 1000 per case
  • Requires Certification
Dimensions & Measurements
Length
7 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Champagne
Material
Plastic
Warranty & Product Information
Type
EE182001