This product requires certification to purchase.

1-1/2 in. Cylinder Floor Bumper in Oil Rubbed Bronze

EMTEK

1-1/2 in. Cylinder Floor Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #E2257US10B
  • Item #9400409
  • Manufacturer Part #2257US10B
5 out of 5 Customer Rating
Brand image
EMTEK

1-1/2 in. Cylinder Floor Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #E2257US10B
  • Item #9400409
  • Manufacturer Part #2257US10B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cylinder floor bumper stops to be a chic and modern solution for floor-mounted door stops
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-17/100 in
Height
1-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Warranty & Product Information
Type
E2257US10B