This product requires certification to purchase.

1-3/4 in. Fluted Cabinet Knob

EMTEK

1-3/4 in. Fluted Cabinet Knob

  • Fast #
  • Part #E86231MB
  • Item #7258116
  • Manufacturer Part #86231MB
3.7 out of 5 Customer Rating
Brand image
EMTEK

1-3/4 in. Fluted Cabinet Knob

  • Fast #
  • Part #E86231MB
  • Item #7258116
  • Manufacturer Part #86231MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Length
1-3/4 in
Width
1-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Medium Bronze
Hardware Type
Cabinet Knob
Material
Bronze
Shape
Round
Style
Traditional
Warranty & Product Information
Type
E86231MB
UPC
738505009692