This product requires certification to purchase.

3 in. Brass Baseboard Door Stop in Flat Black

EMTEK

3 in. Brass Baseboard Door Stop in Flat Black

  • Fast #
  • Part #E2232US19
  • Item #7256484
  • Manufacturer Part #2232US19
3.3 out of 5 Customer Rating
Brand image
EMTEK

3 in. Brass Baseboard Door Stop in Flat Black

  • Fast #
  • Part #E2232US19
  • Item #7256484
  • Manufacturer Part #2232US19
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from solid brass for strength and longevity
  • Manufactured with care and precision to ensure a product that will withstand the test of time
  • Emtek provides a limited lifetime warranty
  • Solid Brass Construction: This product begins with raw bars of solid brass which are heated, and pounded into specially made dies – producing a stronger, more substantial product.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Diameter
1-1/4 in
Length
3 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Door Stop Type
Baseboard Door Stop, Rigid Door Stop
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No