This product requires certification to purchase.

3.5" x 3.5" Plain Bearing 5/8" Radius Corners Mortise Hinge - Pair of Hinges

EMTEK

3.5" x 3.5" Plain Bearing 5/8" Radius Corners Mortise Hinge - Pair of Hinges

  • Fast #
  • Part #E91033US14
  • Item #8280436
  • Manufacturer Part #91033US14
4.8 out of 5 Customer Rating
Brand image
EMTEK

3.5" x 3.5" Plain Bearing 5/8" Radius Corners Mortise Hinge - Pair of Hinges

  • Fast #
  • Part #E91033US14
  • Item #8280436
  • Manufacturer Part #91033US14
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • All Emtek items are made to order.
  • 1/2" Diameter Solid Brass Steeple Tip Finial for 3-1/2" Emtek Heavy Duty Hinges
  • Includes Finials for 1 Pair of Hinges (4 Finial Tips).
  • Emtek's fine quality hinges are made in fourteen finishes to match our door locks. Complete your project with details that are consistent and thoughtful. A wide variety of steel and solid brass hinges are available with matching decorator tips
  • Solid Brass
  • Diameter: 1/2"
  • Attaches to Emtek 3-1/2" x 3-1/2" Brass Heavy Duty Hinges
  • Projection: 1-1/8"
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.095 ga
Height
3-1/2 in
Length
3-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Warranty & Product Information
Type
E91033US14