This product requires certification to purchase.

3.5" x 3.5" Square Corner Plain Bearing Mortise Hinge - Pair

EMTEK

3.5" x 3.5" Square Corner Plain Bearing Mortise Hinge - Pair

  • Fast #
  • Part #E91013US3
  • Item #8280448
  • Manufacturer Part #91013US3
4.1 out of 5 Customer Rating
Brand image
EMTEK

3.5" x 3.5" Square Corner Plain Bearing Mortise Hinge - Pair

  • Fast #
  • Part #E91013US3
  • Item #8280448
  • Manufacturer Part #91013US3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All Emtek items are made to order.
  • 3-1/2 Inch Hinges Collection Emtek Square Corner 3.5" x 3.5" Steel Plain Bearing Mortise Hinge - Pair
  • We know you strive to make your home the best, now you can. Complete your project with the attention to detail and fine steel alloys that provide your home with the adaptable transitional style that marks Emtek products.
  • Sold as Pair
  • Plain Bearing Hinge
  • Residential Strength
  • Removable Pin: No
  • Wood Screws Included
  • Square Corners
  • Traditional / Classic Theme
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.095 ga
Height
3-1/2 in
Length
3-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Warranty & Product Information
Type
E91013US3