This product requires certification to purchase.

4 in. Heavy Duty Plain Bearing Radius Corner Hinge in Pewter

EMTEK

4 in. Heavy Duty Plain Bearing Radius Corner Hinge in Pewter

  • Fast #
  • Part #E961334
  • Item #11337249
  • Manufacturer Part #E961334
3.5 out of 5 Customer Rating
Brand image
EMTEK

4 in. Heavy Duty Plain Bearing Radius Corner Hinge in Pewter

  • Fast #
  • Part #E961334
  • Item #11337249
  • Manufacturer Part #E961334
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All Emtek items are made to order.
  • 3-1/2 Inch Hinges Collection Emtek 5/8" Radius Corner 3.5" x 3.5" Solid Brass Plain Bearing Mortise Hinge - Pair
  • Focusing on the needs of the customer is what Emtek does, with these beautiful hinges you get the strength you need and the look you didn’t know you could have. Featuring removable tips for the attachment of the finial you want.
  • Sold as Pair
  • Plain Bearing Hinge
  • Heavy Duty Strength
  • Removable Pin: Yes
  • Wood Screws Included
  • 5/8" Radius Corners
  • Traditional / Classic Theme
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.098 ga
Height
3-1/2 in
Length
3-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Warranty & Product Information
Type
E96133US4