This product requires certification to purchase.

4" x 4" Solid Brass 1/4" Radius Corner Plain Bearing Mortise Hinge - Pair

EMTEK

4" x 4" Solid Brass 1/4" Radius Corner Plain Bearing Mortise Hinge - Pair

  • Fast #
  • Part #E96124US3NL
  • Item #8278670
  • Manufacturer Part #96124US3NL
5 out of 5 Customer Rating
Brand image
EMTEK

4" x 4" Solid Brass 1/4" Radius Corner Plain Bearing Mortise Hinge - Pair

  • Fast #
  • Part #E96124US3NL
  • Item #8278670
  • Manufacturer Part #96124US3NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • All Emtek items are made to order.
  • 1/2" Diameter Solid Brass Steeple Tip Finial for 3-1/2" Emtek Heavy Duty Hinges
  • Includes Finials for 1 Pair of Hinges (4 Finial Tips).
  • Emtek's fine quality hinges are made in fourteen finishes to match our door locks. Complete your project with details that are consistent and thoughtful. A wide variety of steel and solid brass hinges are available with matching decorator tips
  • Solid Brass
  • Diameter: 1/2"
  • Attaches to Emtek 3-1/2" x 3-1/2" Brass Heavy Duty Hinges
  • Projection: 1-1/8"
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.098 ga
Height
4 in
Length
4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Warranty & Product Information
Type
E96124US3NL