This product requires certification to purchase.

9600 Brass Hinge Hd Bb Sqcr 3.5x3.5 Us10b

EMTEK

9600 Brass Hinge Hd Bb Sqcr 3.5x3.5 Us10b

  • Fast #
  • Part #E9641310B
  • Item #11337668
  • Manufacturer Part #9641310B
5 out of 5 Customer Rating
Brand image
EMTEK

9600 Brass Hinge Hd Bb Sqcr 3.5x3.5 Us10b

  • Fast #
  • Part #E9641310B
  • Item #11337668
  • Manufacturer Part #9641310B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All Emtek items are made to order.
  • 1/2" Diameter Solid Brass Steeple Tip Finial for 3-1/2" Emtek Heavy Duty Hinges
  • Includes Finials for 1 Pair of Hinges (4 Finial Tips).
  • Emtek's fine quality hinges are made in fourteen finishes to match our door locks. Complete your project with details that are consistent and thoughtful. A wide variety of steel and solid brass hinges are available with matching decorator tips
  • Solid Brass
  • Diameter: 1/2"
  • Attaches to Emtek 3-1/2" x 3-1/2" Brass Heavy Duty Hinges
  • Projection: 1-1/8"
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.122 ga
Height
3-1/2 in
Length
3-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Warranty & Product Information
Type
E96413US10B