This product requires certification to purchase.

4-1/2 in. Heavy Duty Square Corner Hinge in Satin Nickel (Pack of 2)

EMTEK

American Classic 4-1/2 in. Heavy Duty Square Corner Hinge in Satin Nickel (Pack of 2)

  • Fast #
  • Part #E9201515
  • Item #11336472
  • Manufacturer Part #9201515
3.2 out of 5 Customer Rating
Brand image
EMTEK

American Classic 4-1/2 in. Heavy Duty Square Corner Hinge in Satin Nickel (Pack of 2)

  • Fast #
  • Part #E9201515
  • Item #11336472
  • Manufacturer Part #9201515
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All Emtek items are made to order.
  • 4-1/2 Inch Hinges Collection Emtek Square Corner 4.5" x 4.5" Steel Plain Bearing Mortise Hinge - Pair
  • Focusing on the needs of the customer is what Emtek does, with these beautiful hinges you get the strength you need and the look you didn’t know you could have. Featuring removable tips for the attachment of the finial you want.
  • Sold as Pair
  • Plain Bearing Hinge
  • Heavy Duty Strength
  • Removable Pin: Yes
  • Wood Screws Included
  • Square Corners
  • Traditional / Classic Theme
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
0.095 ga
Height
4-1/2 in
Length
4-1/2 in
Characteristics & Features
Collection
American Classic
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Warranty & Product Information
Application
Schools, Hospital, Warehouse, Industrial
Type
E92015US15