This product requires certification to purchase.

Brass Rectangular Flush Pull in Satin Nickel

EMTEK

Brass Rectangular Flush Pull in Satin Nickel

  • Fast #
  • Part #E2201US15
  • Item #5148192
  • Manufacturer Part #2201US15
3.7 out of 5 Customer Rating
Brand image
EMTEK

Brass Rectangular Flush Pull in Satin Nickel

  • Fast #
  • Part #E2201US15
  • Item #5148192
  • Manufacturer Part #2201US15
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Width
1-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Brass
Warranty & Product Information
ADA Compliant
No
UL Listed
No