This product requires certification to purchase.

Brass Rubber Hinge Pin Door Stop in Flat Black

EMTEK

Brass Rubber Hinge Pin Door Stop in Flat Black

  • Fast #
  • Part #E224119
  • Item #7256339
  • Manufacturer Part #224119
5 out of 5 Customer Rating
Brand image
EMTEK

Brass Rubber Hinge Pin Door Stop in Flat Black

  • Fast #
  • Part #E224119
  • Item #7256339
  • Manufacturer Part #224119
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Door Stop Type
Hinge Pin Door Stop
Material
Brass, Rubber
Warranty & Product Information
Application
Residential
UL Listed
No
UPC
738505051554