This product requires certification to purchase.

Contemporary 1-1/8 Inch Round Cabinet Knob

EMTEK

Contemporary Contemporary 1-1/8 Inch Round Cabinet Knob

  • Fast #
  • Part #E86152US4
  • Item #8269127
  • Manufacturer Part #86152US4
5 out of 5 Customer Rating
Brand image
EMTEK

Contemporary Contemporary 1-1/8 Inch Round Cabinet Knob

  • Fast #
  • Part #E86152US4
  • Item #8269127
  • Manufacturer Part #86152US4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality solid brass for lasting durability
  • Coordinates with other items from the Contemporary Collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Length
1 in
Width
1-1/8 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Material
Brass
Warranty & Product Information
Type
E86152US4
UPC
738505004468