This product requires certification to purchase.

Modern Rectangular 7 Inch Tall Rectangular Flush Door Pull

EMTEK

Contemporary Modern Rectangular 7 Inch Tall Rectangular Flush Door Pull

  • Fast #
  • Part #E220307US19
  • Item #8279052
  • Manufacturer Part #220307US19
4 out of 5 Customer Rating
Brand image
EMTEK

Contemporary Modern Rectangular 7 Inch Tall Rectangular Flush Door Pull

  • Fast #
  • Part #E220307US19
  • Item #8279052
  • Manufacturer Part #220307US19
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High quality finish maintains its appearance over time
  • Brass construction for durability and premium feel
  • Coordinates with the Contemporary Collection
  • Emtek offers a Limited Lifetime Warranty
  • All necessary mounting hardware is included
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
2 in
Weight
1 lb
Width
2 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Blacks
Color Finish Name
Flat Black
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Pull
Type
E220307US19
UPC
738505030917