This product requires certification to purchase.

Door Hinge Pivot Stop in Polished Nickel

EMTEK

Door Hinge Pivot Stop in Polished Nickel

  • Fast #
  • Part #E224114
  • Item #10997471
  • Manufacturer Part #224114
5 out of 5 Customer Rating
Brand image
EMTEK

Door Hinge Pivot Stop in Polished Nickel

  • Fast #
  • Part #E224114
  • Item #10997471
  • Manufacturer Part #224114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Required extended button tip when used with solid brass hinges
  • Not compatible with steel residential-duty hinges
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/8 in
Width
1-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Warranty & Product Information
Type
E224114
UPC
738505051752