This product requires certification to purchase.

Privacy Knob in Satin Nickel

EMTEK

Privacy Knob in Satin Nickel

  • Fast #
  • Part #E8200PUS15
  • Item #10520287
  • Manufacturer Part #8200PUS15
5 out of 5 Customer Rating
Brand image
EMTEK

Privacy Knob in Satin Nickel

  • Fast #
  • Part #E8200PUS15
  • Item #10520287
  • Manufacturer Part #8200PUS15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sold as complete set, includes latch and strike plate
  • 28° latch is available for an additional charge
  • Fits any door between 1-3/8 in - 2-1/4 in THK with a 2-1/8 in bore standard door prep
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Door thickness for concealed fastener (CF) is 1-3/8 in - 1-3/4 in
  • Stretto rosette requires a 1-1/4 in Dia bore hole and two-hole door preparation for thumbturn privacy
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Knob
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
E8200PUS15