This product requires certification to purchase.

1-1/4 in. Round Cabinet Knob

EMTEK

Sandcast Bronze 1-1/4 in. Round Cabinet Knob

  • Fast #
  • Part #E86058MB
  • Item #7258212
  • Manufacturer Part #86058MB
3.4 out of 5 Customer Rating
Brand image
EMTEK

Sandcast Bronze 1-1/4 in. Round Cabinet Knob

  • Fast #
  • Part #E86058MB
  • Item #7258212
  • Manufacturer Part #86058MB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/8 in
Width
1-1/4 in
Characteristics & Features
Collection
Sandcast Bronze
Color Finish Category
Bronze Tones
Color Finish Name
Medium Bronze
Hardware Type
Cabinet Knob
Material
Bronze
Shape
Round
Style
Rustic
Warranty & Product Information
Type
E86058MB
UPC
738505003942