This product requires certification to purchase.

Rustic 8 Inch Center to Center Handle Cabinet Pull

EMTEK

Sandcast Bronze Rustic 8 Inch Center to Center Handle Cabinet Pull

  • Fast #
  • Part #E86336MB
  • Item #8286682
  • Manufacturer Part #86336MB
4.7 out of 5 Customer Rating
Brand image
EMTEK

Sandcast Bronze Rustic 8 Inch Center to Center Handle Cabinet Pull

  • Fast #
  • Part #E86336MB
  • Item #8286682
  • Manufacturer Part #86336MB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed of high quality bronze for lasting durability
  • Coordinates with other items from the Sandcast Bronze Collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Length
8-1/2 in
Width
3/8 in
Characteristics & Features
Collection
Sandcast Bronze
Color Finish Category
Bronze Tones
Color Finish Name
Medium Bronze
Material
Bronze
Warranty & Product Information
Product Type
Handle
Type
E86336MB
UPC
738505014207