This product requires certification to purchase.

Select Cabinet Knob 2-1/4 in. Overall Rectangular Bar Stem with Smooth Bar

EMTEK

Select Select Cabinet Knob 2-1/4 in. Overall Rectangular Bar Stem with Smooth Bar

  • Fast #
  • Part #E86656RCBUS4SMUS4
  • Item #11112571
  • Manufacturer Part #86656.RCBUS4.SMUS4
4.4 out of 5 Customer Rating
Brand image
EMTEK

Select Select Cabinet Knob 2-1/4 in. Overall Rectangular Bar Stem with Smooth Bar

  • Fast #
  • Part #E86656RCBUS4SMUS4
  • Item #11112571
  • Manufacturer Part #86656.RCBUS4.SMUS4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality brass for durability and dependability
  • Coordinates with other items from the SELECT collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Emtek's limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Length
2-1/4 in
Package Quantity
1
Width
1/2 in
Characteristics & Features
Collection
Select
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass, Satin Brass
Hardware Type
Cabinet Knob
Material
Brass
Shape
Specialty
Style
Modern
Warranty & Product Information
Type
E86656RCBUS4SMUS4
UPC
840392517553