This product requires certification to purchase.

Select Cabinet Pull 12 in. Center-to-Center Rectangular Stem with Smooth Bar

EMTEK

SELECT Select Cabinet Pull 12 in. Center-to-Center Rectangular Stem with Smooth Bar

  • Fast #
  • Part #E84058RECUS4SMUS4
  • Item #10863943
  • Manufacturer Part #84058.RECUS4.SMUS4
4.9 out of 5 Customer Rating
Brand image
EMTEK

SELECT Select Cabinet Pull 12 in. Center-to-Center Rectangular Stem with Smooth Bar

  • Fast #
  • Part #E84058RECUS4SMUS4
  • Item #10863943
  • Manufacturer Part #84058.RECUS4.SMUS4
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
12 in
Depth
1-3/8 in
Length
12-3/4 in
Width
1/2 in
Characteristics & Features
Collection
SELECT
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass, Satin Brass Stem
Hardware Type
Cabinet Pull, Bar Pull, Pull
Material
Brass
Style
Modern
Warranty & Product Information
Type
E84058RECUS4SMUS4
UPC
738505069412