This product requires certification to purchase.

Select Cabinet Pull 4 in. Center-to-Center Rectangular Stem with Knurled Bar

EMTEK

Select Select Cabinet Pull 4 in. Center-to-Center Rectangular Stem with Knurled Bar

  • Fast #
  • Part #E84053RECUS19KNUS4
  • Item #11105788
  • Manufacturer Part #84053.RECUS19.KNUS4
4.6 out of 5 Customer Rating
Brand image
EMTEK

Select Select Cabinet Pull 4 in. Center-to-Center Rectangular Stem with Knurled Bar

  • Fast #
  • Part #E84053RECUS19KNUS4
  • Item #11105788
  • Manufacturer Part #84053.RECUS19.KNUS4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality brass for durability and dependability
  • Coordinates with other items from the SELECT collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Emtek's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Satin brass bar, with your choice of stem finish
  • For matching bar/stem finish, please see (84053.REC.KN)
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
4 in
Depth
1-3/8 in
Length
4-3/4 in
Width
1/2 in
Characteristics & Features
Collection
Select
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass, Flat Black
Hardware Type
Cabinet Pull
Material
Brass
Shape
Rectangular
Style
Modern
Warranty & Product Information
Type
E84053RECUS19KNUS4
UPC
738505064424