This product requires certification to purchase.

Square Tubular Pocket Door Passage

EMTEK

Square Tubular Pocket Door Passage

  • Fast #
  • Part #E2134US3NL
  • Item #10519730
  • Manufacturer Part #2134US3NL
5 out of 5 Customer Rating
Brand image
EMTEK

Square Tubular Pocket Door Passage

  • Fast #
  • Part #E2134US3NL
  • Item #10519730
  • Manufacturer Part #2134US3NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold as complete set
  • Includes screws and strike plate
  • Fits door between 1-3/8 in - 1-3/4 in THK, standard 2-1/8 in door prep, 2-3/8 in backset only
  • Covered by a limited lifetime manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
2-1/2 in
Weight
1.8 lb
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Material
Brass
Warranty & Product Information
Application
Residential
Type
E2134US3NL
UPC
738505039149