This product requires certification to purchase.

12 Cntr-Cntr App Pull

EMTEK

Traditional 12 Cntr-Cntr App Pull

  • Fast #
  • Part #E86343US3NL
  • Item #9318351
  • Manufacturer Part #86343US3NL
3.7 out of 5 Customer Rating
Brand image
EMTEK

Traditional 12 Cntr-Cntr App Pull

  • Fast #
  • Part #E86343US3NL
  • Item #9318351
  • Manufacturer Part #86343US3NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold as complete set, includes screws
  • Coordinates with other items from the Traditional Collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
12 in
Depth
2-1/8 in
Length
14-1/2 in
Package Quantity
1
Width
3/4 in
Characteristics & Features
Collection
Traditional
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Hardware Type
Cabinet Pull
Material
Brass
Shape
Rectangular
Style
Traditional
Warranty & Product Information
Type
E86343US3NL
UPC
738505031877