This product requires certification to purchase.

Freestone T-Knob 2", US15

EMTEK

Urban Modern Freestone T-Knob 2", US15

  • Fast #
  • Part #E86727US15
  • Item #8874606
  • Manufacturer Part #86727US15
3.6 out of 5 Customer Rating
Brand image
EMTEK

Urban Modern Freestone T-Knob 2", US15

  • Fast #
  • Part #E86727US15
  • Item #8874606
  • Manufacturer Part #86727US15
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed of high quality brass for lasting durability
  • Coordinates with other items from the Urban Modern Collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/8 in
Length
2 in
Package Quantity
1
Weight
0.8 lb
Width
1/2 in
Characteristics & Features
Collection
Urban Modern
Color Finish Name
Satin Nickel
Material
Zinc
Warranty & Product Information
Type
E86727US15
UPC
738505062505