This product requires certification to purchase.

3 in. Tempered Steel Valve Key

Endevour Tool Company

Gator Grip™ 3 in. Tempered Steel Valve Key

  • Fast #
  • Part #EETC350SS
  • Item #3098679
  • Manufacturer Part #ETC350SS
3.9 out of 5 Customer Rating
Endevour Tool Company

Gator Grip™ 3 in. Tempered Steel Valve Key

  • Fast #
  • Part #EETC350SS
  • Item #3098679
  • Manufacturer Part #ETC350SS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gator-Grip gate key turns worn, rusted, damaged and new valve nuts simply, safely and immediately
  • Engaging the Gator-Grip is as easy as pushing the housing over the operating nut
  • When engaged, stainless steel rods automatically adjust to securely grip and turn the nut
  • Helps avoid needless down-line valve shut offs, road excavation and service interruptions
  • Gator-Grip makes valve nut replacement virtually unnecessary
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
Gator Grip™
Material
Tempered Steel