This product requires certification to purchase.

1/4 in. x 1 in. Fender Washer (Pack of 50)

Endries International

1/4 in. x 1 in. Fender Washer (Pack of 50)

  • Fast #
  • Part #EHHCTC
  • Item #5057896
  • Manufacturer Part #HHCTC
4.7 out of 5 Customer Rating
Brand image
Endries International

1/4 in. x 1 in. Fender Washer (Pack of 50)

  • Fast #
  • Part #EHHCTC
  • Item #5057896
  • Manufacturer Part #HHCTC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series square washer
  • Steel
  • Electro-plated
  • 3/4 in bolt size
  • Square washer
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/4 in
Diameter - Outside
1 in
Package Quantity
Pack of 50
Thickness
0.8 in
Warranty & Product Information
GSA Approved
No
Product Type
Fender Washer
UPC
781889289679