This product requires certification to purchase.

1/4 x 1-1/2 in. Yellow Zinc Hex Head Cap Screw

Endries International

1/4 x 1-1/2 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #ELY17
  • Item #7657786
  • Manufacturer Part #LY17
4.3 out of 5 Customer Rating
Brand image
Endries International

1/4 x 1-1/2 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #ELY17
  • Item #7657786
  • Manufacturer Part #LY17
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Length
1-1/2 in
Size
1/4 in-20
Thread Length
1.5
Characteristics & Features
Coating
Yellow Zinc
Color Finish Name
Yellow
Material
Yellow Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Hex Cap Screw