This product requires certification to purchase.

1-1/4 x 16mm Stainless Steel Hex Head Cap Screw

Endries International

1-1/4 x 16mm Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #E0FZR
  • Item #7626609
  • Manufacturer Part #0FZR
3.3 out of 5 Customer Rating
Brand image
Endries International

1-1/4 x 16mm Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #E0FZR
  • Item #7626609
  • Manufacturer Part #0FZR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 mm
Length
16 mm
Size
M8-1.25
Thread Length
16
Characteristics & Features
Material
Stainless Steel
Screw Head
Hex Head
Warranty & Product Information
Product Type
Hex Cap Screw