This product requires certification to purchase.

1-23/50 in. Washer

Endries International

1-23/50 in. Washer

  • Fast #
  • Part #EWS58
  • Item #7657765
  • Manufacturer Part #WS58
5 out of 5 Customer Rating
Brand image
Endries International

1-23/50 in. Washer

  • Fast #
  • Part #EWS58
  • Item #7657765
  • Manufacturer Part #WS58
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Plated
Length:
1-23/50 in
Product Type:
Washer Set
Size:
3/4 in
Thickness:
0.108 in
Thread Length:
1-23/50
Width:
4/5 in