This product requires certification to purchase.

1 x 20mm Stainless Steel Hex Head Cap Screw

Endries International

1 x 20mm Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #E0FZG
  • Item #7626606
  • Manufacturer Part #0FZG
4 out of 5 Customer Rating
Brand image
Endries International

1 x 20mm Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #E0FZG
  • Item #7626606
  • Manufacturer Part #0FZG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1 mm
Length
20 mm
Size
M6
Characteristics & Features
Material
Stainless Steel
Screw Head
Hex Head