This product requires certification to purchase.

5/16 x 1 in. Yellow Zinc Hex Head Cap Screw

Endries International

5/16 x 1 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #EE08M
  • Item #7657721
  • Manufacturer Part #E08M
5 out of 5 Customer Rating
Brand image
Endries International

5/16 x 1 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #EE08M
  • Item #7657721
  • Manufacturer Part #E08M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/16 in
Length
1 in
Size
5/16 in-18
Thread Length
1
Characteristics & Features
Coating
Yellow Zinc
Color Finish Name
Yellow
Material
Yellow Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Hex Cap Screw