This product requires certification to purchase.

2 in. Roof Flashing

ENDURA SEPARATION TECHNOLOGIES

StretchFit 2 in. Roof Flashing

  • Fast #
  • Part #I551222BL
  • Item #4912807
  • Manufacturer Part #551222BL
4.8 out of 5 Customer Rating
Brand image
ENDURA SEPARATION TECHNOLOGIES

StretchFit 2 in. Roof Flashing

  • Fast #
  • Part #I551222BL
  • Item #4912807
  • Manufacturer Part #551222BL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StretchFit
Color:
Black
GSA Approved:
No
IAPMO Listed:
No
Pipe Diameter:
2
Roof Numerical Pitch:
2/12-12/12