This product requires certification to purchase.

5-1/5 in. Inlet Valve

ENDURA SEPARATION TECHNOLOGIES

Vaculine® 5-1/5 in. Inlet Valve

  • Fast #
  • Part #I775590W
  • Item #7886779
  • Manufacturer Part #775590W
4.9 out of 5 Customer Rating
Brand image
ENDURA SEPARATION TECHNOLOGIES

Vaculine® 5-1/5 in. Inlet Valve

  • Fast #
  • Part #I775590W
  • Item #7886779
  • Manufacturer Part #775590W
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-79/100 in
Length
5-1/5 in
Width
3-1/2 in
Characteristics & Features
Collection
Vaculine®
Color Finish Name
White
Material
Plastic
Material Type
ABS
Warranty & Product Information
Product Type
Inlet Valve
UL Listed
No
UPC
662671700346