This product requires certification to purchase.

1/2 in. Socket x FPT Plastic Adapter

Enfield

1/2 in. Socket x FPT Plastic Adapter

  • Fast #
  • Part #EU2702
  • Item #456603
  • Manufacturer Part #U2702
3.3 out of 5 Customer Rating
Brand image
Enfield

1/2 in. Socket x FPT Plastic Adapter

  • Fast #
  • Part #EU2702
  • Item #456603
  • Manufacturer Part #U2702
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UPC:
622454037472