1-1/2 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling
1-1/2 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Acids
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UPC:
- 622454038097