This product requires certification to purchase.

1-1/2 in. Socket Enfusion Long Sweep Straight PVC and Polypropylene 90 Degree Elbow with 1/4 Degree Bend

Enfield

1-1/2 in. Socket Enfusion Long Sweep Straight PVC and Polypropylene 90 Degree Elbow with 1/4 Degree Bend

  • Fast #
  • Part #EL171
  • Item #293844
  • Manufacturer Part #L171
3.9 out of 5 Customer Rating
Brand image
Enfield

1-1/2 in. Socket Enfusion Long Sweep Straight PVC and Polypropylene 90 Degree Elbow with 1/4 Degree Bend

  • Fast #
  • Part #EL171
  • Item #293844
  • Manufacturer Part #L171
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Long Turn Elbow
Material
Plastic
Material Type
PVC, Polypropylene
Warranty & Product Information
ASTM
ASTM D-4101, ASTM F-1412
CSA Certified
CSA B181.3
FM Approved
No
NSF Certified
Yes
UPC
622454038301