This product requires certification to purchase.

1-1/2 in. Female Socket x Female Threaded Schedule 40 Polypropylene Electrofusion Adapter

Enfield

1-1/2 in. Female Socket x Female Threaded Schedule 40 Polypropylene Electrofusion Adapter

  • Fast #
  • Part #EL151
  • Item #235771
  • Manufacturer Part #L151
4.4 out of 5 Customer Rating
Brand image
Enfield

1-1/2 in. Female Socket x Female Threaded Schedule 40 Polypropylene Electrofusion Adapter

  • Fast #
  • Part #EL151
  • Item #235771
  • Manufacturer Part #L151
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
FPT
End Connections
Hub x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Acids, Waste
ASTM
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified
CSA B181.3
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
UPC
622454038073