1-1/2 in. Expansion Joint Enfusion Fabricated Straight Schedule 40 Polypropylene 45 Degree Elbow in Green with 1/8 Degree Bend

You last purchased this on
 
Enfield

1-1/2 in. Expansion Joint Enfusion Fabricated Straight Schedule 40 Polypropylene 45 Degree Elbow in Green with 1/8 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Enfield

1-1/2 in. Expansion Joint Enfusion Fabricated Straight Schedule 40 Polypropylene 45 Degree Elbow in Green with 1/8 Degree Bend

  • Fast #
  • Part #EL191
  • Item #298647
  • Manufacturer Part #L191
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1412, ASTM D-4101, ASTM D-635
CSA Certified:
CSA B181.3
Clean Bagged:
No
Color Finish Name:
Green
Elbow Degree:
45 DD
End Connection 1:
Expansion Joint
End Connection 2:
Expansion Joint
End Connections:
Expansion Joint
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
212
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No