This product requires certification to purchase.

2 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling

Enfield

2 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling

  • Fast #
  • Part #EL162
  • Item #293836
  • Manufacturer Part #L162
5 out of 5 Customer Rating
Brand image
Enfield

2 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling

  • Fast #
  • Part #EL162
  • Item #293836
  • Manufacturer Part #L162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Positive reliable joints made in 2 minutes - installation time reduced
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Breakage factor eliminated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4101
Application:
Acids
CSA Certified:
CSA B181.3
Clean Bagged:
No
End Connection 1:
Expansion Joint
End Connection 2:
Expansion Joint
End Connections:
Expansion Joint
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
UPC:
622454038141