This product requires certification to purchase.

3 in. Socket Enfusion Long Sweep Straight PVC and Polypropylene 90 Degree Elbow with 1/4 Degree Bend

Enfield

3 in. Socket Enfusion Long Sweep Straight PVC and Polypropylene 90 Degree Elbow with 1/4 Degree Bend

  • Fast #
  • Part #EL173
  • Item #293845
  • Manufacturer Part #L173
5 out of 5 Customer Rating
Brand image
Enfield

3 in. Socket Enfusion Long Sweep Straight PVC and Polypropylene 90 Degree Elbow with 1/4 Degree Bend

  • Fast #
  • Part #EL173
  • Item #293845
  • Manufacturer Part #L173
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Positive reliable joints made in 2 minutes - installation time reduced
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Breakage factor eliminated
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Long Turn Elbow
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM D-4101, ASTM F-1412
CSA Certified
CSA B181.3
FM Approved
No
NSF Certified
Yes
UPC
622454038325