This product requires certification to purchase.

3 in. Plastic Hex Nut

Enfield

3 in. Plastic Hex Nut

  • Fast #
  • Part #EW233
  • Item #456476
  • Manufacturer Part #W233
5 out of 5 Customer Rating
Brand image
Enfield

3 in. Plastic Hex Nut

  • Fast #
  • Part #EW233
  • Item #456476
  • Manufacturer Part #W233
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3 in
End Connection 1
Mechanical Joint
Size
3 in
Characteristics & Features
Color Finish Name
Polished Platinum
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Acids, Waste
Product Type
Union Nut
UPC
622454033498