4 in. Expansion Joint Enfusion Fabricated Straight Schedule 40 Polypropylene 45 Degree Elbow in Green with 1/8 Degree Bend
4 in. Expansion Joint Enfusion Fabricated Straight Schedule 40 Polypropylene 45 Degree Elbow in Green with 1/8 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
- Easy connecting heavy duty socket terminal post complete with protection ears
- Positive reliable joints made in 2 minutes - installation time reduced
- Breakage factor eliminated
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101, ASTM D-635
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Color Finish Name:
- Green
- Elbow Degree:
- 45 DD
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No