This product requires certification to purchase.

4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

Enfield

4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #EW004
  • Item #235761
  • Manufacturer Part #W004
3.3 out of 5 Customer Rating
Brand image
Enfield

4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #EW004
  • Item #235761
  • Manufacturer Part #W004
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integral thick gauge coil ensures reliably repeatable joints
  • Several joints can be made at once saving time on installation
  • Offered in both flame retardant (FR-PP) and non-flame retardant (N-FR-PP)? polypropylene pipe
  • Microprocessor-controlled infusion unit for fully automated one-touch fusion
  • Installed cost is 50% less than glass
  • An acid waste system capable of handling a variety of corrosive chemicals and pH levels
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion
Length
10 ft
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
4 in
Schedule Class
40
Warranty & Product Information
Application
Chemical Manufacturing, Hospitals, Pharmaceutical, Schools
ASTM
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified
CSA B181.3
NSF
NSF 14
NSF Certified
Yes
UPC
622454043015