This product requires certification to purchase.

6 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling

Enfield

6 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling

  • Fast #
  • Part #EL166
  • Item #293839
  • Manufacturer Part #L166
4.3 out of 5 Customer Rating
Brand image
Enfield

6 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling

  • Fast #
  • Part #EL166
  • Item #293839
  • Manufacturer Part #L166
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Positive reliable joints made in 2 minutes - installation time reduced
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Breakage factor eliminated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Acids
ASTM
ASTM D-4101
CSA Certified
CSA B181.3
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
622454038257